Order Entry
Mexico
ContactUsLinkComponent
Adhesive Roll Tape, OREGON RULE CO.
Adhesive Roll Tape, OREGON RULE CO.
  470020-124
undefined
Adhesive Roll Tape, OREGON RULE CO.
  470020-124
 :  FERT-Y36DX

 

  • Width:
    0.75"
  • Description:
    Adhesive Roll Tape, 105 ft.
  • Length:
    105'
  • Cat. no.:
    470020-124
  • Supplier No.:
    FERT-Y36DX

 

 

No Need for a Second Person to Hold the End of the Tape Measure

  • Sticks to Most Surfaces to Measure Irregular Surfaces.

Measure up, down, sideways, and circumferences. Just rip or cut a length from the role and press into place.
Permits good adhesion, but can still be removed without causing surface degradation. With UV resistant
coating. Graduated in 1/8" increments, the roll is 3/4"W x 105'L in repeating 36" segments.