AC/DC Universal Power Supply
Product Details & Documents
AC/DC power supply with overload protection.
- Overload protection indicator
- Glass fuses at the input level
- One spare fuse at the mains input socket
This power supply provides seven DC voltages and one AC voltage. The 5V, 8V, and -8V are the regulated voltages provided, and all others are unregulated filtered DC voltages. All AC and DC voltages can be used simultaneously if desired.
Certifications: CSA approved.
Specifications
- Voltage:120 VAC or 220 VAC
- Description:AC/DC Universal Power Supply
- Cat. No.:470016-026
- Voltage output:6.3 VAC, -8 V to +8 V fixed, 0 - 5 VDC variable
- Dimensions:22 x 17 x 12 cm
- Current output:3.5 A, 150 mA, 3.5 A
- Electrical:Voltage Regulation: Load 0–100% at 100mV variations;
Line regulation 105–130 VAC at 200mV variations;
Ripple and noise: 100mV
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



