Order Entry
Mexico
Orders LinkContactUsLinkComponent
Pipettes, 9"-Long

Pipettes, 9"-Long

Disposable pipettes, 5.6 ml, 9", Sterile, 2.3 ml
Catalog # 470145-118
Supplier #:  262-1S
Pipettes, 9"-Long
Catalog # 470145-118
Pipettes, 9"-Long
Pipettes, 9"-Long

Disposable pipettes, 5.6 ml, 9", Sterile, 2.3 ml

Price
$4,550.00
Log in for availability
Paquete de 400 Case de 8 (400UN)
Product Details & Documents

Made of polyethylene.

  • Draws 2.3 ml per squeeze
  • Capacity: 6 ml
  • Packages of 400

These pipettes are excellent for tissue culture applications and well suited for blood culture and urine analysis.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    5.6 ml
  • Description:
    Disposable pipettes
  • Length:
    9"
  • Bulb Draw:
    2.3 ml