3B Scientific® Vascular Brain Anatomy Model
Catalog # 470029-520
Supplier: AMERICAN 3B SCIENTIFIC SE
Specifications
- Description:Vascular Brain Anatomy
- Height:17 cm
- Length:15 cm
- No. of Keyed Items:82
- Cat. no.:470029-520
- Width:14 cm
- Supplier No.:C20
- No. of Parts:9
Specifications
About this item
Demonstrate Brain Anatomy and Blood Flow.
- Painted to Illustrate Brain Regions
- Model Illustrates Process of Blood Flow in the Brain
- Three-Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Ideal for demonstrating the anatomy of the brain and how blood is transferred to and throughout it, this life-size and realistic model can be studied both externally and internally for a thorough understanding of the structure and path of blood vessels. The model is sagittally sectioned with both halves separable into four parts: the frontal with parietal lobes, temporal with occipital lobes, brain stem, and cerebellum. The basilar artery is also removable. The nine-piece model rests in a base and can be removed for closer examination. It includes a key identifying 82 structures.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.