3B Scientific® Eye Model
Eye, 23, 6, 9 cm, 9 cm, 15 cm
Catalog # 470007-056
Supplier: AMERICAN 3B SCIENTIFIC SE
Supplier #: 1000259
Jump to:
Product Details & Documents
Provides an Unobstructed View of All Structures.
- Three-Year Manufacturer's Warranty
- Three-Times Life-Size Model
- Includes 3B Smart Anatomy
The model can be separated into both halves of the sclera with cornea and eye muscle attachments as well as both halves of the choroid with the iris and retina, lens, and vitreous body.
The six-piece model is mounted on a base.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.
Documents
Specifications
- Description:Eye
- Height:15 cm
- Length:9 cm
- No. of Keyed Items:23
- Width:9 cm
- No. of Parts:6



