Order Entry
Mexico
Orders LinkContactUsLinkComponent
3B Scientific® Brain Model

3B Scientific® Brain Model

Brain, 82, 8, 14 cm, 15 cm, 17 cm
Catalog # 470004-518
Supplier #:  1000225
3B Scientific® Brain Model
Catalog # 470004-518
3B Scientific® Brain Model
3B Scientific® Brain Model

Brain, 82, 8, 14 cm, 15 cm, 17 cm

Price
$12,205.86
Log in for availability
Each (1UN)
Product Details & Documents

The model separates into eight parts for in-depth examinations.

  • Eight-Part Structure
  • Removable from Base
  • Three-Year Manufacturer's Warranty
  • Model Is Sagittally Sectioned
  • Life-Size
  • Includes 3B Smart Anatomy

Life-sized and detailed, this model of the human brain is sagittally sectioned; both halves can be separated into frontal with parietal lobes, temporal with occipital lobes, one half of the brain stem, and one half of the cerebellum.

The eight-piece model rests in a plastic base and can be removed for closer examination.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.

Specifications
  • Description:
    Brain
  • Height:
    17 cm
  • Length:
    15 cm
  • No. of Keyed Items:
    82
  • Width:
    14 cm
  • No. of Parts:
    8