Order Entry
Mexico
ContactUsLinkComponent
Tweezer, Angulated Wire Cutting, EXCELTA®
Tweezer, Angulated Wire Cutting, EXCELTA®
Catalog # 63041-276
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Tweezer, Angulated Wire Cutting, EXCELTA®
Catalog # 63041-276
Supplier Number:  15A-C
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Description:
    Tweezers, cutting, 3 star quality
  • Material:
    Carbon steel
  • Curvature:
    70° angulated
  • Cat. no.:
    63041-276
  • Cutting Capacity:
    0.10" soft wire
  • Overall Length:
    112.5 mm (4.5")
  • Supplier No.:
    15A-C
  • Tip Width:
    0.215" (5.38 mm)

Specifications

About this item

Cutting tweezers are made from High Grade Carbon Steel and feature angulated cutting heads to get into tight places. They offer a clean and precise flush cut on soft wire.

  • Excellent for work under a scope
  • Induction hardened for longevity
  • Focal cutting point at very tip
  • Optimum flush cut

These cutting tweezers are generally designed to cut 0.010" soft wire. They are made of high grade carbon steel with flame hardened edges. The precision of the points allow for work under magnification. This tool is considered a tip cutter in that the blades meet most predominately at the tip. All of the force applied to the tweezer gets transferred to the points. We offer a variety of added features, such as medical grade (M), parallel cutting blades (PB), optimum flush cut (OF), ergonomic (ET) and stainless steel (S).