Nalgene® Bottles, Wide Mouth, Natural LDPE, with PP Closure, Bulk Pack, Thermo Scientific
Catalog # 16059-862
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16059-862
- Neck I.D.:44 mm
- Outer Diameter:73 mm
- Supplier No.:312103-0016
- Height with Cap:168 mm
Specifications
About this item
Nalgene wide-mouth bottles are leakproof and constructed of natural low-density polyethylene.
These translucent bottles offer durability, clarity and chemical resistance. The bottles also contain uniform walls that resist splitting and puncturing.