To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Volume:25 µl
- Max. pressure:2000 psig (137.9 bar)
- Description:Model 802 N Syringe
- Min. temperature:10 °C / 50 °F
- Needle length:2 inch
- Fluid path:SST, Borosilicate glass
- Gas sterilisable:Yes
- Point style:2
- Cat. no.:60374-144
- Gauge:22s gauge
- Supplier No.:84854
- Standard Needle Dead Volume:1.13 μl
Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry
Each is manufactured to achieve the highest level of accuracy and precision possible. The 800 series syringes are a reinforced plunger version of the original 700 series. Attached to the flange of the syringe is a removable blue syringe holder that prevents heat transfer, dispense inaccuracies and plunger blow outs. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series. 800 Series Syringe Terminations:
Cemented Needle (N)- For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Style:
Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-22.