High Temp 44 Markers, Dykem, ORS Nasco
300065-738
- Color:Black
- Description:High temperature resistant Action Marker®
- Cat. no.:300065-738
- Temperature Range:2000.0 °F [Max]
- Weight:0.77 lbs.
- Supplier No.:253-44250
High temperature marker for use on glass, most metals or ceramic.
- Medium size fiber tip
- Pigmented and oil-based
- Pen cap clip fits on pocket or clipboard
- Marks become permanent and fused when heated
Full cure time: 1 min at 77 °F