Order Entry
Mexico
ContactUsLinkComponent
Water
Water
Supplier:  VWR
   Sustainable Options Available
Certificates
undefined
Water
Supplier:  VWR
   Sustainable Options Available
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA safer chemical solvent (Green circle rating); Chem21 solvent selection guide recommended by default and after discussion

Specifications

Specification Test Results

  • Abs.@200nm:
    0.1
  • Abs.@210nm:
    0.1
  • Abs.@254nm:
    0.005
  • Abs.@300nm:
    0.005
  • Ammonia:
    0.3 ppm
  • Calcium Test:
    Pass
  • Carbon Dioxide Test:
    Pass
  • Chloride:
    0.5 ppm
  • DNase:
    none detected
  • Endotoxins:
    0.25 EU/mL
  • Liquid Chromatography Suitability:
    Pass
  • Oxidizable Substances:
    Pass
  • pH @25°C:
    5.0-7.0

Specification Test Results

Related Information

Frequently Bought Together