Order Entry
Mexico
ContactUsLinkComponent
 
Alera® Elusion Series Mesh High - Back Multifunction Chair
  500041-919
   Sustainable Materials
undefined
Alera® Elusion Series Mesh High - Back Multifunction Chair
  500041-919
 :  ALEEL41ME10B
   Sustainable Materials

 

  • Depth:
    26 - 27⅝"
  • Width:
    24 - 25⅝"
  • Color:
    Black
  • Description:
    High-back multifunction swivel office chair, tiltable
  • Height:
    40⅝ - 46.5"
  • Environmentally Preferable:
    Sustainable Materials
  • Model:
    500041-919
  • Seat/back material:
    Polyester/mesh
  • Frame colour/finish:
    Black
  • Seat/back color:
    Black
  • Weight capacity:
    250 lbs.
  • Seat dimensions:
    W20.5×D21"
  • Backrest dimensions:
    W×H 20½×24 - 26⅞
  • Frame material:
    Nylon
  • Cat. no.:
    500041-919
  • Seat Height:
    18⅛ - 21.75"
  • Foot Style:
    Hooded dual-wheel casters, 2"
  • Supplier No.:
    ALEEL41ME10B

 

 

The 360° swivel chair features a cool, breathable mesh back and a contoured seat cushion with premium fabric upholstery and waterfall edge to help relieve pressure on legs. The multifunction mechanism with seat glide allows back angle adjustment relative to seat, adjustable tilt (free floating or infinite locking positions) and forward tilt.

  • Pneumatic seat height adjustment
  • Height-adjustable seat and back
  • Height- and width-adjustable arms with black soft polyurethane pads
  • Tiltable with tilt lock and tension (multifunction models only)
  • Hard wheel tread

Five-star base with five casters for easy mobility
Arm height from seat 6.75 - 9.25"
Distance between arms 24 - 255/8"

 : GREENGUARD Indoor Air Quality Certified®, Meets or exceeds ANSI/BIFMA standards
 : Casters supplied with this chair are not suitable for all floor types.