PurSwab® Round Foam Tipped Applicator, Polypropylene Handle, Puritan Medical Products
89133-776
Product available on GSA Advantage®
- Cat. no.:89133-776
- Handle Length:126.9 mm (4.996")
- Head Width:23 mm (0.906")
- Head Length:28.6 mm (1.126")
- Handle Width:4.95 mm (0.195")
- Supplier No.:1805-PF RND
For general cleaning
Made in the USA.
Round foam tip. Polypropylene shaft. Nonsterile.
: CE marked.
: Packaged 50 per pack, 20 packs per case.