PurSwab® Flexible Paddle Foam Tipped Applicator, Solid Polypropylene Handle, Puritan Medical Products
89133-780
Product available on GSA Advantage®
- Cat. no.:89133-780
- Handle Length:60.3 mm (2.374")
- Head Width:4.77 mm (0.188")
- Head Length:15.1 mm (0.594")
- Handle Width:2.54 mm (0.1")
- Supplier No.:1802-PF SOLID
General-use swab for cleaning in critical environments and removing contamination and residues
Made in the USA.
Solid polypropylene shaft. Flexible paddle tip. Soft non-abrasive head. Lint and residue free. Nonsterile.
: CE marked.
: Packaged 50 per pack, 20 packs per case.