Order Entry
Mexico
ContactUsLinkComponent
KIMBLE® KIMAX® Media/Laboratory Bottles, DWK Life Sciences
KIMBLE® KIMAX® Media/Laboratory Bottles, DWK Life Sciences
Catalog # 16161-891
undefined
KIMBLE® KIMAX® Media/Laboratory Bottles, DWK Life Sciences
Catalog # 16161-891
Supplier Number:  61110-125

Specifications

  • Cap Size:
    33-430
  • Graduation Interval:
    25 ml
  • Graduation Range:
    50–100 mL
  • Capacity:
    125 ml (4.2 oz.)
  • Description:
    Graduated Bottle
  • Cat. no.:
    16161-891
  • Supplier No.:
    61110-125

Specifications

About this item

Borosilicate glass low expansion bottles offer smooth construction with stippling to eliminate sharp edges.

  • Autoclavable

Graduated bottles have a marking area and approximate graduations. Molded finger grips on 1 L size for improved grip and better balance.

Ordering information: Black phenolic caps and MICROLINK™ polypropylene caps are available separately. Welded PTFE-faced silicone liner makes MICROLINK™ caps ideal for repeated autoclaving.