Order Entry
Mexico
ContactUsLinkComponent
Acrodisc® Syringe Filters, 4mm, Pall® Life Sciences
Acrodisc® Syringe Filters, 4mm, Pall® Life Sciences
Catalog # 28143-978
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
Acrodisc® Syringe Filters, 4mm, Pall® Life Sciences
Catalog # 28143-978
Supplier:  Cytiva
Supplier Number:  4472
Product available on GSA Advantage®

Specifications

  • Ø:
    4 mm
  • Pore size:
    0.45 µm
  • Sterility:
    Non sterile
  • Hold-up volume:
    <10 µl
  • Max. operating pressure:
    5.2 bar (75 psi)
  • Cat. no.:
    28143-978
  • Membrane:
    PTFE
  • Supplier No.:
    4472

Specifications

About this item

These syringe filters are ideal for filtration of gas and organic solvents. They can also be used for air filtration and venting.

  • Polypropylene housing
  • HPLC certified

The polypropylene housing is fitted with female Luer-lock inlet and male slip Luer outlet. The hydrophobic PTFE membrane, on a polypropylene support, has broad chemical compatibility. The hydrophilic nylon membrane has excellent compatibility with esters, bases, and alcohols, and requires no prewetting.

They can also be used for air filtration and venting.

Certifications: Both membranes are HPLC certified for low levels of UV-absorbing extractables.