Order Entry
Mexico
Orders LinkContactUsLinkComponent
MicroFunnel™ Plus Disposable Filter Funnels, Pall® Life Sciences

MicroFunnel™ Plus Disposable Filter Funnels, Pall® Life Sciences

Supplier:   Cytiva
MicroFunnel™ Plus Disposable Filter Funnels, Pall® Life Sciences
Supplier:  Cytiva
Certificates
MicroFunnel™ Plus Disposable Filter Funnels, Pall® Life Sciences

1 Options Available Below

Product Details & Documents

Ideal for monitoring purified water systems maintained at temperatures up to 90ºC (194ºF). Units function as sample container and filter funnel in one which eliminates a sample transfer step and protects critical samples from contamination. Funnels have a leakproof, vended lid to guard against spillage of samples during transport to the lab for analysis.

  • Multifunctional
  • Leakproof lid
  • Squeeze separation
  • Available in two capacities

Available in 100 and 300mL capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15-30 kGy.

MicroFunnel™ Plus AP Disposable Filter Funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.

Available in 100 and 300mL capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.

MicroFunnel™ Plus AP Disposable Filter Funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.

Ordering information: Filter funnels 10057-814, 28143-570, and 28143-580 are not compatible with hot water applications; for use with ambient temperature samples only. Other Disposable Filter Funnels are available. See MicroFunnel™ Disposable Filter Funnels for a broad selection of disposable filter funnels, individually bagged for general testing of aqueous solutions. See MicroFunnel™ ST Disposable Filter Funnels for a convenient and economical choice for sterility testing within isolators. Sentino™ Microbiology Pump–designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.

Specifications for Product Family

Specifications

  • Catalog No:
  • 28143-570
  • 28143-582
  • 10057-814
  • Effective filtration area:
  • 13.46 cm²
  • 13.46 cm²
  • 13.46 cm²
  • Dimensions:
  • 7.6H×6.1W cm (3.0H×2.4"W)
  • 7.6H×6.1W cm (3.0H×2.4"W)
  • 8.9H×8.7W cm (3.5H×3.4"W)

Specifications

Product Family Options

Product Information

  • Capacity
    Pore size
    Membrane Type
    Maximum Operating Temperature
    Availability
    Price
  • 28143-570
    MicroFunnel™ Plus Filter Funnels
    MicroFunnel™ Plus Filter Funnels
    100 ml
    0.45 µm
    GN-6 white, gridded
    Ambient
    Discontinued
    Supplier Number: 4807
    Specifications:
    Product available on GSA Advantage®
    More
    Specifications
    Cat. No.
    28143-570
    Effective filtration area
    13.46 cm²
    Dimensions
    7.6H×6.1W cm (3.0H×2.4"W)
    Product available on GSA Advantage®
  • 28143-582
    MicroFunnel™ Plus Filter Funnels
    MicroFunnel™ Plus Filter Funnels
    100 ml
    0.2 µm
    Supor® white, gridded
    90 ºC
    Log in for availability
    Log in for availability
    Paquete de 50
    Paquete de 50 - $14,674.01
    $14,674.01
    Paquete de 50
       $14,674.01

    Supplier Number: 4809
    Specifications:
    Product available on GSA Advantage®
    More
    Specifications
    Cat. No.
    28143-582
    Effective filtration area
    13.46 cm²
    Dimensions
    7.6H×6.1W cm (3.0H×2.4"W)
    Product available on GSA Advantage®
  • 10057-814
    MicroFunnel™ Plus Filter Funnels
    MicroFunnel™ Plus Filter Funnels
    300 ml
    0.45 µm
    GN-6 Metricel white, gridded
    Ambient
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    10057-814
    Effective filtration area
    13.46 cm²
    Dimensions
    8.9H×8.7W cm (3.5H×3.4"W)
Complementary Products

Product Information

  • Catalog #
    Description
    Material
    Dimensions
    Weight
    Availability
    Price
  • 75981-548
    3-place manifold base (required adaptors sold separately)
    Stainless steel 316/aluminum, 6061-T6 anodized
    437.1 x 152.4 x 99 mm (17.2 x 6 x 3.9")
    1.71 kg (3.76 lbs.)
    Log in for availability
    Each (1UN) - $105,357.74

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.