Order Entry
Mexico
ContactUsLinkComponent
 
SolVac® Filter Holder, Cytiva (Formerly Pall Lab)
Catálogo # 28145-283
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
SolVac® Filter Holder, Cytiva (Formerly Pall Lab)
Catálogo # 28145-283
Supplier:  Cytiva
Supplier Number:  4020
Product available on GSA Advantage®

Specifications

  • Description:
    SolVac® Filter Holder
  • Max. operating temperature:
    38 °C (100 °F)
  • Max. vacuum:
    635 mm Hg (25 in. Hg)
  • Filtration area:
    10.2 cm²
  • Cat. no.:
    28145-283
  • Supplier No.:
    4020

Specifications

About this item

Use the SolVac® filter holder to remove contaminating particulates and degas mobile phase solvents.

Filter up to 4 liters of mobile phase solvent at once. Simply place the SolVac® filter holder on a receiving vessel rated for vacuum applications, connect to a vacuum source, place the inlet tube into the solvent to be filtered, and begin filtration. Durable polypropylene construction provides chemical compatibility for common HPLC mobile phase solvents such as methanol, acetonitrile, and tetrahydrofuran. Magnetic seal eliminates membrane shifting or tearing problems. Accepts 47 mm filter. Not autoclavable.

Vacuum port adapter: "6.3 - 7.9 mm (1/4 - 5/16")"

Ordering information: SolVac® filter holder comes complete with 0.6 m (2') feedline tubing, thumb clamp, sinker, vacuum port adapter, two membrane seal gaskets, and two seal gaskets.