Order Entry
Mexico
ContactUsLinkComponent
Pressure Tubes with Ace-Thred, Ace Glass
Pressure Tubes with Ace-Thred, Ace Glass
  89063-254
Product available on GSA Advantage®
Small Business Enterprise
undefined
Pressure Tubes with Ace-Thred, Ace Glass
  89063-254
 :  8648-165
Product available on GSA Advantage®
Small Business Enterprise

 

  • Capacity:
    140 ml
  • Description:
    Pressure Tubes
  • Cat. no.:
    89063-254
  • O.D.×L:
    38×203 mm
  • Ace-thred no.:
    #25
  • Supplier No.:
    8648-165

 

 

Heavy-wall, borosilicate glass tubes are designed for polymerization and analysis of halogens by thermal decomposition in the presence of lime

They feature the unique Ace-Thred closure system for assurance of a secure seal. Tubes maintain a recommended operating pressure of 150psi. Hydrogenation bottles also feature the Ace-Thred closure system and are flat bottom vessels. These bottles maintain a lower recommended operating pressure, not to exceed 60psi. Tubes and bottles are supplied without plugs and O-rings. Tube length is measured below the thread. Tube pressure ratings are determined at 120°C (248°F). Bottle pressure ratings are determined at ambient temperature. All tubes are pressure tested at 1.5 times the rating.

 : All pressure tubes and hydrogenation bottles are supplied without closures. These tube-only and bottle-only orders can be used as replacement items for Pressure Tubes with back seal plugs (see 89063-160 series), Pressure Tubes with front seal plugs (see 89063-172 series), or Pressure Tubes with plunger valve (see 89063-386 series).