For filtration of tissue culture media, cleanup of difficult samples for analysis, filtration of colloidal material, and removal of mycoplasma.
- Capillary pore structure for well-defined particle filtration
- Low protein binding filter for applications requiring high protein recovery
- Integrated glass microfiber prefilter for filtering larger volumes of difficult-to-filter samples
- Recyclable after use
High solid content samples can be difficult to filter because of their tendency to prematurely clog a single membrane filter. Each Anotop Plus syringe filter includes a glass prefilter designed to separate difficult, hard-to-filter samples without adversely affecting the filtration efficiency of the final membrane.
Inclusion of a prefilter can eliminate the need for expensive and time-consuming sequential filtration. Whatman Anotop Plus filters can be used with most organic solvents and aqueous materials and are suitable for sample volumes up to 100 ml. They come in two diameters and three pore sizes.
Common applications for Anotop Plus syringe filters include sample preparation prior to capillary electrophoresis or HPLC/UHPLC, as well as filtration of nanoparticles.
- Catalog No:
- 28138-027
- 28138-029
- 28138-039
- 28138-041
- 28138-043
- 28138-045
- Type:
- Anotop Plus 10 mm Syringe Filter
- Anotop Plus 10 mm Syringe Filter
- Anotop Plus 25 mm Syringe Filter
- Anotop Plus 25 mm Syringe Filter
- Anotop Plus 25 mm Syringe Filter
- Anotop Plus 25 mm Syringe Filter
- Dimensions:
- 15.4 x 18.5 mm
- 15.4 x 18.5 mm
- 36.8 x 26.3 mm
- 36.8 x 26.3 mm
- 36.8 x 26.3 mm
- 36.8 x 26.3 mm
- Hold-up volume:
- < 30 µl
- < 30 µl
- < 200 µl
- < 200 µl
- < 200 µl
- < 200 µl
- Max. operating pressure:
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)