Order Entry
Mexico
ContactUsLinkComponent
Cellulose Acetate GD/X Syringe Filters, Whatman®
Cellulose Acetate GD/X Syringe Filters, Whatman®
Supplier:  Cytiva
Certificates
undefined
Cellulose Acetate GD/X Syringe Filters, Whatman®
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • 28138-126
  • 28138-154
  • 28138-156
  • 28138-158
  • 28138-160
  • 14005-864
  • 14217-554
  • 28138-186
  • 28138-190
  • 28138-194
  • 28138-200
  • 28138-138
  • 28138-202
  • 28138-182
  • 89233-782
  • 80087-208
  • 28138-108
  • 28138-112
  • 28138-176
  • 28138-178
  • 28138-180
  • 28138-110
  • 70240-004
  • 28138-204
  • 28138-162
  • 28138-164
  • 28138-166
  • 28138-184
  • Ø:
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • Autoclavable:
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 1 bar (15 psi) for 20 minutes
  • Autoclave at 121 °C (131 °C max) at 15 psi for 20 minutes
  • Dimensions:
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • 21.6×29.8 mm
  • Max. operating pressure:
  • 6.9 bar (100 psi)
  • 75 psi
  • 75 psi
  • 75 psi
  • 5.2 bar (75 psi)
  • 5.2 bar (75 psi)
  • 5.2 bar (75 psi)
  • 75 psi
  • 75 psi
  • 5.2 bar (75 psi)
  • 75 psi
  • 6.9 bar (100 psi)
  • 75 psi
  • 5.2 bar (75 psi)
  • 75 psi
  • 75 psi
  • 100 psi
  • 100 psi
  • 5.2 bar (75 psi)
  • 75 psi
  • 5.2 bar (75 psi)
  • 100 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 5.2 bar (75 psi)
  • 5.2 bar (75 psi)
  • 75 psi
  • Pre-filter:
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate Glass Fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm
  • 100% Borosilicate glass fiber
    GMF 150 10 µm: 1 µm
    GF/F 0.7 µm

Specifications

Frequently Bought Together