About this item
Puradisc™ syringe filters combine premium quality and economy. They are ideal for the quick, efficient filtration of samples up to 100 mL volume. Puradisc filters are produced from pigment-free polypropylene or polycarbonate with standard inlet (female luer lock) and outlet (male luer) connections (unless otherwise stated). Options include a sterile, medical-grade blister pack for critical applications and a special tube tip outlet that allows the sample to be accurately dispensed into a micro-vial, eliminating air lock.
- Eight different material options
- Choice of 4, 13 and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
- Recyclable after use
Puradisc™ 13 filters have a 13 mm diameter and hold a sample volume of up to 10 mL. They have a low hold-up volume of less than 25 µL, which ensures maximum sample recovery.
Puradisc™ 25 filters have a 13 mm diameter and hold a sample volume of up to 100 mL. They have a low hold-up volume, which ensures maximum sample recovery.
Cytiva's Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Specifications
- Catalog No:
- 89233-770
- 70240-174
- 70240-170
- 70240-164
- 28137-500
- 15000-258
- 28137-578
- 28137-580
- 28137-512
- 28137-514
- 28137-556
- 28137-564
- 70240-166
- Ø:
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 13 mm
- 13 mm
- 4 mm
- 4 mm
- 13 mm
- 13 mm
- 13 mm
- 13 mm
- 25 mm
- Autoclavable:
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Dimensions:
- 22.9×28.4 mm
- 22.9×28.4 mm
- 22.9×28.4 mm
- 22.9×28.4 mm
- 16.3×19.8 mm
- 16.3×19.8 mm
- 10.1×23.5 mm
- 10.1×23.5 mm
- 16.3×19.8 mm
- 16.3×19.8 mm
- 16.3×19.8 mm
- 16.3×19.8 mm
- 22.9×28.4 mm
- Hold-up volume:
- < 100 µl
- < 100 µl
- < 100 µl
- < 100 µl
- < 25 µl
- < 25 µl
- < 10 µl
- < 10 µl
- < 25 µl
- < 25 µl
- < 25 µl
- < 25 µl
- < 100 µl
- Max. operating pressure:
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- 5.2 bar (75 psi)
- Weight:
- 2.7 g
- 2.7 g
- 2.7 g
- 2.7 g
- 0.95 g
- 0.95 g
- 0.55 g
- 0.55 g
- 0.95 g
- 0.95 g
- 0.95 g
- 0.95 g
- 2.7 g
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
GE Healthcare Environmental testing for water air and soil Brochure (US) GE Healthcare Environmental Testing for Water Brochure GE Healthcare Environmental Testing for Water Brochure (CA) GE Healthcare Whatman Laboratory Essentials Brochure GE_Healthcare_Whatman_Filtration_Products_for_Pharmaceutical_Quality_Control_(US)