Order Entry
Mexico
ContactUsLinkComponent
Whatman™ HEPA-VENT Venting Filters
Whatman™ HEPA-VENT Venting Filters
Catalog # 28137-860
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
Whatman™ HEPA-VENT Venting Filters
Catalog # 28137-860
Supplier:  Cytiva
Supplier Number:  6723-5000
Product available on GSA Advantage®

Specifications

  • Ø:
    50 mm
  • Sterility:
    Autoclavable
  • Description:
    HEPA-VENT 50 mm Disc, laminated hydrophobically treated glass microfiber media
  • Material:
    PP
  • Application:
    Gas line filter; Particulate removal from gases; Prefilters for suction
  • Inlet/outlet:
    ¹/₄ - ³/₈" SB
  • Max. pressure:
    4.1 bar - Capsule (60 psi)
  • Cat. no.:
    28137-860
  • Filtration Area:
    16 cm²
  • Supplier No.:
    6723-5000

Specifications

About this item

HEPA-VENT in-line disk filters are convenient, disposable, light-weight filters with high-efficiency glass fiber media for maximum particle retention.

  • Randomly arranged glass microfiber media is strengthened by dual lamination with a tough polyester monofilament for increased capacity
  • Meets high-efficiency particulate arrestance standard, retaining 99.97% of all particles ≥0.3 µm in air
  • Depth design results in extremely high retention and bidirectional flow rate

HEPA air filter products offer particle retention of even heavily particulate-laden air samples. Whatman HEPA-VENT filters are highly suited for applications where high retention, dirt-holding capacity, and flow rates are required. They are typically used as in-line filters during air or gas filtration in fermenters, or incubators.