SP Bel-Art ProCulture Orbital Shaker Platform, Bel-Art Products, a part of SP
490012-182
- Dimensions:22.5W x 22.5L x 5.3H cm (8⅞ x 8⅞ x 2¹⁄₁₆")
- Cat. no.:490012-182
- Orbit:22 mm (⁷/₈")
- Weight:1 kg (2.2 lbs.)
- Supplier No.:F37041-0000
The orbital shaker platform turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.
- Economical
- Compact design
- Shake and stir; rotating orbit diameter of 21.7 mm (7/8")
- Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
- Base incorporates built-in hand holds for lifting and carrying
- Supports up to 6.8 kg (15 lb)
Platform protects the operating mechanism from spills and has a non-skid surface to prevent containers from sliding.
: U.S. Patent 5,409,312.