Order Entry
Mexico
ContactUsLinkComponent
 
Cole-Parmer® HM-200 Series Flask/Funnel Heating Mantles, Antylia Scientific
Catalog # 33750-232
Supplier:  ANTYLIA SCIENTIFIC
undefined
Cole-Parmer® HM-200 Series Flask/Funnel Heating Mantles, Antylia Scientific
Catalog # 33750-232
Supplier:  ANTYLIA SCIENTIFIC
Supplier Number:  36101-00

Specifications

  • Max. temp.:
    450 °C (842 °F)
  • Power:
    240 W
  • Capacity:
    500 - 1000 ml
  • Description:
    Cole-Parmer® HM-200-SP-1000-115 flask/funnel heating mantle with stainless steel liner
  • Dimensions:
    9.375W×12.25L×5.6875"H
  • Material:
    PP/stainless steel liner
  • Cat. no.:
    33750-232
  • For:
    Diameter: 3¹⁵⁄₁₆ - 7⅞"
    Flask size 1000 ml
    Funnel size: 100 - 200 mm
  • Electrical:
    115 VAC, 50/60 Hz
  • Weight:
    2.76 kg (6.08 lbs.)
  • Supplier No.:
    EMX1000SCEX1

Specifications

About this item

Opening in base accommodates a wide variety of flasks and 60° funnels.

  • Ceramic fiber insulation keeps case cool
  • Built-in power controller offers convenience
  • Chemical-resistant polypropylene housing

Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of flasks. Heating mantles have maximum element temperature of 450 °C (842 °F). Ceramic fiber insulation keeps the polypropylene housing cool. Built-in power controller with dial markings from 1 to 10 offer repeatability. The ‘power on’ and ‘heater on’ lights indicate if the unit is on.

The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier. The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety. All mantles (except 5000 ml models) feature a single support rod clamp that accepts a ¹/₂" rod. Supplied with 2 m (6¹/₂ ft.) power cord and plug.