General-Purpose Incubators, Model B 28, BINDER
Catalog # 47746-674
Supplier: BINDER INC MX
Product available on GSA Advantage®
Specifications
- Temperature Range:30…70 °C
- Volume:1 cu. ft.
- Description:B 28 Incubator
- Cat. no.:47746-674
- Interior Dimensions:16 x 10 x 11"
- Exterior Dimensions:23 x 16 x 15"
- Electrical:120 V, 50/60 Hz, 250 W
- Temperature Accuracy:±1°C at 37°C
- Weight:51 lbs.
- Supplier No.:9010-0067
Specifications
About this item
BINDER general purpose incubators are the perfect size for desktop use
The optional Class 1 safety device (DIN 12880) automatically switches the unit off when the nominal temperature (set point) is exceeded by 5–10%.
These stackable, compact units feature a hydraulic-mechanical thermostat with a thermostat locking brake for reliable temperature accuracy. Product features include a temperature range between 30º - 70º C, an inner tempered safety glass door, stainless steel inner chamber with integrated shelf holders, and an adjustable ventilation slide. The housing is galvanized steel sheet with continuous powder coating for maximum corrosion protection.
Ordering information: Supplied with two chrome-plated shelves.