Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Trak 300 HEMATRAK Immersion Oil
- Size:475 mL (16 oz.)
- Cat. no.:48218-686
- Supplier No.:M8000
Specifications
About this item
Specifically designed for HEMATRAK and Micro 21 automated differential systems
- Safe to use with valuable optics
- Allows 99% light transmission throughout most of UV-VIS spectrum
- Contains no PCBs
Oil is standardized at 23 °C to have a refractive index of 1.5150 and viscosity of 300cs.