VWR® Contour™ Standing Height Blind Corner Base Cabinets
Catalog # CFG-2138-A
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Depth:22"
- Color:Light neutral
- Description:1 cupboard opening on left, right side blind
- Height:35"
- Length:48"
- Material:Steel
- Environmentally Preferable:
- Cat. no.:CFG-2138-A
Specifications
About this item
Heavy-gauge steel full-frame construction.
- Smooth, easy-to-maintain surfaces
- Phosphate-coated with a baked, chemical-resistant, powder-coat finish
- Manufactured of prime grade, cold-rolled, U.S. Standard sheet steel with no ragged edges
All cupboard cabinets have one full-width adjustable shelf. These cabinets open only on one side. The other side is blind.