Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Rubber Pipette Fillers

Rubber pipette filler, 35 ml, Red
Catalog # 89015-588
Supplier:   HEATHROW SCIENTIFIC
 :  HS20632B
Rubber Pipette Fillers
Catalog # 89015-588
Rubber Pipette Fillers
Rubber Pipette Fillers

Rubber pipette filler, 35 ml, Red

Price
$338.69
Log in for availability
Each (1UN) Case de 72 (1UN)
Product Details & Documents

Rubber safety pipette filler is designed to facilitate one-handed operation.

  • Capacity: 35 ml
  • Contoured shape and heavy wall neck increase grip for easier use with pipettes and syringe
  • Made of natural rubber
  • Control air evacuation, liquid uptake, and liquid dispensing with three valves
  • Pinch release valve for smooth liquid flow
  • Filler fits standard size pipettes

Red pipette filler for safe pipetting of caustics, it does not contain carbon black and will not smudge.

Dimensions (L×O.D): 130×52 mm
Hole diameter: 7 mm

Specifications
  • Capacity:
    35 ml
  • Color:
    Red
  • Description:
    Rubber pipette filler