Order Entry
Mexico
ContactUsLinkComponent
 
Ohaus Starter Pen Meters for Conductivity and TDS Measurements
Catalog # 470020-234
Supplier:  OHAUS SCALE CORP
undefined
Ohaus Starter Pen Meters for Conductivity and TDS Measurements
Catalog # 470020-234
Supplier:  OHAUS SCALE CORP
Supplier Number:  30073972

Specifications

  • Temperature range:
  • Description:
    ST10C-A: Conductivity pen meter
  • Model:
    ST10C-A
  • Temperature accuracy:
  • Battery life:
    200 hours with disposable batteries
  • IP rating:
    IP 67
  • Conductivity accuracy:
    ±2.5% FS
  • Conductivity calibration:
  • Conductivity range:
    0.00 - 199.9 μs/cm
  • Conductivity resolution:
    0.1 μS/cm
  • Dimensions:
    38L×185H×45W mm (1.5×7.28×1.77")
  • Display:
    Single, LCD
  • Power supply:
    4 AG13 Batteries (Included)
  • TDS accuracy:
  • TDS range:
  • TDS resolution:
  • Temperature compensation:
  • Weight:
    110 g (3.88 oz.)
  • Cat. no.:
    470020-234
  • Supplier No.:
    30073972

Specifications

About this item

When you are looking for accurate results anywhere and anytime, look no further than the OHAUS Starter Series of pen meters designed for education.

  • Wrist strap prevents unintentional dropping
  • Waterproof design
  • Protective cap
  • Aligned with GLOBE protocols

They're simple, fast, and straightforward.

With durable plastic housing, a protective cap that safeguards the sensor, and an automatic shutdown feature to preserve battery life, the Starter pen meters can endure consistent use in rugged environments.