Order Entry
Mexico
ContactUsLinkComponent
Eppendorf® Xplorer® Plus Electronic Single-Channel Pipettes
Eppendorf® Xplorer® Plus Electronic Single-Channel Pipettes
Catalog # 89233-998
Product available on GSA Advantage®
   Low Manufacturing Impact
   Product Transparency and Disclosure
undefined
Eppendorf® Xplorer® Plus Electronic Single-Channel Pipettes
Catalog # 89233-998
Supplier Number:  4861000716
Product available on GSA Advantage®
   Low Manufacturing Impact
   Product Transparency and Disclosure

Specifications

  • Volume:
    5 - 100 µl
  • Description:
    Xplorer® Plus Electronic single-channel pipette with Spring-loaded tip
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Product Transparency and Disclosure
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001, ACT Label
  • Cat. no.:
    89233-998
  • For Use With:
  • Increments:
    0.1 µl
  • No. of Channels:
    1
  • Color Code:
    Yellow
  • Supplier No.:
    4861000716

Specifications

About this item

Eppendorf® Xplorer® plus electronic single-channel pipettes provide an accurate, precise, ergonomic liquid handling solution, featuring an intuitive interface, programmable modes, and advanced charging technology for reliable, efficient pipetting, enhancing reproducibility and minimizing errors.

  • Multifunctional rocker: 'Up is up and down is down™' principle
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed

Reliably reproducible results:
Tips always rest in the same position
Volume and speed precisely and reproducibly adjustable
Adjustable to your work environment and requirements
PhysioCare Concept™:
Reduced weight
Improved ergonomics
Perfect balance
Optimally angled pipetter head
Improved view and high resolution display
Spring-loaded tip cone provides maximum tightness

Easy selection of all functions with the practical selection dial. Air-cushion pipetting system, with autoclavable lower part with epT.I.P.S.® consumables. It operates in the language of your choice. Pipetter maintenance reminder function, based on time or frequency of use as desired.

Applications: Pipetting liquids (manual and automatic), dispensing (timed and manual), pipetting and mixing. Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting.