Specifications
- Volume:50 - 1200 µl
- Description:Xplorer® 8-Channel pipettor, without Spring-loaded tip
- Cat. no.:490013-096
- Increments:1 µl
- No. of Channels:8
- Color Code:Green
- Supplier No.:486100164
Specifications
About this item
Take advantage and trade in ANY brand pipette for a NEW Eppendorf® Xplorer® Multichannel Pipette at a reduced price. Trust Eppendorf's premium products for quality in your laboratory, backed by 75 years of liquid handling experience and green, cutting-edge manufacturing.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μl to 10 ml
- Intuitive operating concept and ergonomic design
- Multifunctional rocker and selection dial
- Innovative ejector with ergonomic display angle
- Convenient handle
- Powerful rechargeable battery and flexible charging concept
- Spring-loaded tip cone (except 5 and 10 ml)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Air-cushion pipetting system with epT.I.P.S.® consumables and autoclavable lower part.
Applications: Pipetting of aqueous liquids.