Powder Samplers
Stainless steel, 300 mm, 25 mm, 10 ml, 3
Catalog # 77576-078
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1220B-300
Jump to:
Product Details & Documents
Pocket samplers for discrete zone samples from powders and granules.
- Simple operation and robust design
- Stainless steel or PTFE inner rod
- Can be stripped and cleaned very quickly
Suitable for use in pharmacy applications.
Delivery information: Supplied with pointed tips as standard.
Specifications
- Ø:25 mm
- Volume:10 ml
- Length:300 mm
- Material:Stainless steel
- No. of Openings:3
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)77576-602Log in for availabilityEach (1UN) - $1,811.92
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



