Order Entry
Mexico
Orders LinkContactUsLinkComponent
Neptune® Microtiter Plates

Neptune® Microtiter Plates

4.4 cm (1¾"), 2.2 ml, 12.7 cm (5"), 8.5 cm (3⅜"), Non sterile
Catalog # 89091-856
Supplier:   Avantor
Neptune® Microtiter Plates
Catalog # 89091-856
Supplier:  Avantor
Neptune® Microtiter Plates
Neptune® Microtiter Plates

4.4 cm (1¾"), 2.2 ml, 12.7 cm (5"), 8.5 cm (3⅜"), Non sterile

Price
$2,758.28
Log in for availability
Case (24UN)
Product Details & Documents

These plates are designed for automated or manual sample processing and storage

Plate seals work with all Neptune™ plates for seamless integration between research and storage. Aluminum sealing tape (89092-220) is chemically resistant, pierceable, and ideal for PCR and sample storage.

Constructed from virgin polypropylene, each well has a conical bottom for easy sample retrieval with both 8- and 12-channel multi-channel pipettors.

Certifications: Plates meet SBS standards.

Documents

Specifications
  • Sterility:
    Non sterile
  • Volume:
    2.2 ml
  • Width:
    8.5 cm (3⅜")
  • Height:
    4.4 cm (1¾")
  • Length:
    12.7 cm (5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.