ART® Gel 20P Self-Sealing Barrier Pipette Tips, Molecular BioProducts
72830-020
- Volume:0.5 - 20 µl
- Length:7.1 cm (2.795")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. no.:72830-020
- Supplier No.:2155P
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
- Tips are ideal for low volume gel loading
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Finnpipette®, Pipetman®, and Rainin® series pipettors.
: Certified RNase-, DNase-, DNA-, and pyrogen-free.
: Tips are packaged 96/tray, 10 trays per pack.