Order Entry
Mexico
ContactUsLinkComponent
In-Line Filter Holders, 47 mm, Cytiva (Formerly Pall Lab)
In-Line Filter Holders, 47 mm, Cytiva (Formerly Pall Lab)
  28144-257
 :  Cytiva
Product available on GSA Advantage®
undefined
In-Line Filter Holders, 47 mm, Cytiva (Formerly Pall Lab)
  28144-257
 :  Cytiva
 :  1119
Product available on GSA Advantage®

 

  • Material:
    Polycarbonate
  • Cat. no.:
    28144-257
  • Maximum Operating Pressure:
    3.4 bar (340 kPa, 50 psi)
  • Supplier No.:
    1119
  • Inlet Connection:
    ¼"-18 FNPT; hose barb adapters accept 6.4 mm (¼") ID tubing

 

 

The 47 mm filter holders are designed for in-line liquid or gas filtration. They open and close easily without disturbing the filter disc.

  • Designed for in-line liquid or gas filtration
  • Easy open and close
  • Available in a variety of materials

They are available in polycarbonate and aluminum.

For venting and air monitoring applications, the sturdy plastic construction of the lightweight polycarbonate 47 mm in-line filter holder is ideal.

For stack sampling applications, the 47 mm in-line filter holder in anodized aluminum is a durable and cost-effective choice.

For excellent chemical resistance and continuous processing of fluids at high pressure, the 47 mm in-line filter holder in stainless steel is recommended.

 : For a stainless steel filter holder, contact your Avantor representative.