Order Entry
Mexico
ContactUsLinkComponent
Infecon® 3000 Infectious Substance Shipper, Com-Pac
Infecon® 3000 Infectious Substance Shipper, Com-Pac
Catalog # 11217-660
undefined
Infecon® 3000 Infectious Substance Shipper, Com-Pac
Catalog # 11217-660
Supplier Number:  INF-3000

Specifications

  • Description:
    Infecon® 3000 infectious substance shipper
  • Cat. no.:
    11217-660
  • Packaging:
    12/case
  • Exterior Dimensions:
    16.5L×16.5W×20.3H cm (6.5L×6.5W×8" H)
  • Weight:
    15 lbs.
  • Supplier No.:
    INF-3000

Specifications

About this item

Easy-to-use, economical packaging system for shipping infectious substances. Includes a liquid-tight, 1L (0.26gal.) transparent vessel that can withstand up to 95kPa of pressure. Vessel is autoclavable and features a quarter-turn, stop-lock lid to tightly seal in liquid. A foam insert holds the vessel in place. Infecon 3000 also includes a compartmental bubble pouch that can hold up to six vials, absorbent sheets with a 50mL (1.7oz.) capacity, a Mini Super Label, and an outer box with all required markings.

  • Temperature protection for up to 76 hours
  • Holds approximately 22 lbs. of dry ice
  • Expanded polystyrene insulated tub
  • Sturdy outer box
  • Dry ice super label

Infecon® 3000 is UN Class 6.2 certified and meets IATA Packing Instruction 602 and all DOT and ICAO regulations.

Certifications: Infecon® 3000 is UN Class 6.2 certified and meets IATA packing instruction 602 and all DOT and ICAO regulations.
Ordering information: Complete packing and shipping instructions are included. Also includes shipper’s declarations. Replacement bubble wrap, bubble pouches, vessels and refurbishment boxes may be ordered separately. Item 11217-136 contains 12 boxes and 12 labels per case.