Order Entry
Mexico
ContactUsLinkComponent
LoBind Protein or Genomic Microcentrifuge Tubes, Eppendorf
LoBind Protein or Genomic Microcentrifuge Tubes, Eppendorf
Catalog # 80077-234
Product available on GSA Advantage®
undefined
LoBind Protein or Genomic Microcentrifuge Tubes, Eppendorf
Catalog # 80077-234
Supplier Number:  022431048
Product available on GSA Advantage®

Specifications

  • Volume:
    2 ml
  • Cat. no.:
    80077-234
  • Supplier No.:
    022431048

Specifications

About this item

Tubes are specifically designed for use in proteomics or genomics, where samples tend to very small.

  • Free of surface coatings (silicone) to minimize the risk of sample interference
  • Certified PCR Clean; free of DNases, RNases, human DNA, and PCR inhibitors
  • Lot-specific certificates available upon request
  • Protein LoBind tubes rated at 18000×g
  • DNA/RNA LoBind tubes rated up to 30000×g (25000 ×g for 2.0 ml tubes)
  • Precise lid sealing for minimal evaporation rates

When biological samples are stored or incubated in standard vessels, over 90% of the sample can be lost within 24 hours as a result of binding to the plastic surface. Eppendorf® LoBind Tubes maximize sample recovery by significantly reducing sample binding to the surface. A special, two-component polymer mix creates a hydrophillic surface that guarenetees optimal recovery rates of valuable samples. Protein LoBind Tubes have been specifically designed for use in protein research or with sensitive proteomic test methods, and frequently provide significantly improved analysis results. DNA/RNA Lobind tubes are designed specifically to maximize the recovery of nucleic acids. They are ideal for sample preperation of nucleic acids in forensic, microarrays, NGS applications, and many others.