Specifications
- Temperature Range:–80...–50 °C (–112...–58 °F)
- Capacity:28 L (1 cu.ft.)
- Description:Revco® benchtop ULT freezer
- Model:ULT185-5-A
- Cat. No.:14217-222
- Electrical:115 V, 60 Hz, 12A/15 A
- Shipping weight:67 kg (147 lb.)
- Exterior W×D×H:781×610×508 mm (30.7×24×20")
- Interior W×D×H:387×305×244 mm (152.5×12×9.625")
- Supplier No.:ULT185-5-A
Specifications
About this item
This ultra-low countertop freezer is ideal for clinical trial storage. The air-cooled refrigeration system is engineered to maintain design temperatures in warm ambient conditions. The CFC-free, foamed-in-place urethane insulation protects against high ambient conditions. Refrigeration compressor is industrial grade and hermetically sealed. Heavy-duty counterbalanced lid features a key lock. The all-steel cabinet has a high-impact epoxy finish for easy cleaning. A built-in safety alarm features remote contacts. Main power switch is key-operated.
- Refrigeration compressor is industrial grade and hermetically sealed
- Heavy-duty counterbalanced lid features a key lock
- The all-steel cabinet has a high-impact epoxy finish for easy cleaning
- A built-in safety alarm features remote contacts. Main power switch is key-operated
Note: Published interior volumes are nominal. Usable cubic foot capacities may be offset by shelves, drawers, blower coils, and loading methods.
The air-cooled refrigeration system is engineered to maintain design temperatures in warm ambient conditions. The CFC-free, foamed-in-place urethane insulation protects against high ambient conditions.