Order Entry
Mexico
ContactUsLinkComponent
Microcentrifuge Tubes with Screw Caps, Polypropylene, Sterile, Corning®
Microcentrifuge Tubes with Screw Caps, Polypropylene, Sterile, Corning®
Catalog # 21008-807
Supplier:  Corning
Product available on GSA Advantage®
undefined
Microcentrifuge Tubes with Screw Caps, Polypropylene, Sterile, Corning®
Catalog # 21008-807
Supplier:  Corning
Supplier Number:  430915
Product available on GSA Advantage®

Specifications

  • Cap Type:
    Attached cap
  • Volume:
    2 ml
  • Cat. no.:
    21008-807
  • Style:
    Conical-Bottom, Self Standing
  • Supplier No.:
    430915

Specifications

About this item

Disposable polypropylene microcentrifuge tubes feature screw caps that ensure a tight and secure seal. Attached caps have a silicone O-ring. Unattached caps have a rim seal. These clear, conical-bottom tubes have a wide neck. Tubes can withstand a maximum RCF of 13,000g. Sterilized by gamma radiation.

  • Good chemical resistance
  • Good temperature resistance
  • Screw caps with O-rings provide a tight secure seal
  • With large white marking spot