Order Entry
Mexico
ContactUsLinkComponent
ORION® ROSS® Sure-Flow® Glass Combination pH Electrode, Thermo Scientific
ORION® ROSS® Sure-Flow® Glass Combination pH Electrode, Thermo Scientific
  10010-772
undefined
ORION® ROSS® Sure-Flow® Glass Combination pH Electrode, Thermo Scientific
  10010-772
 :  8172BNWP
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Temperature Range:
    0...100 °C
  • Length:
    120 mm
  • Environmentally Preferable:
  • Cat. no.:
    10010-772
  • pH Range:
    0 - 14
  • Body Material:
    Glass
  • Internal Reference:
    ROSS
  • Junction:
    Sure-flow
  • Connector:
    BNC
  • Supplier No.:
    8172BNWP

 

 

General-purpose electrode offers superior performance.

Ideal for dirty, difficult samples such as soils, sludges, colloids, viscous materials, and organic samples. Features the unique liquid-to-liquid Sure-Flow® junction. Bulb guard included. Diameter: 12 mm. Cap diameter: 16 mm. Lead length: 1 m.