PYREX® Separating Funnels, Squibb, Glass, Corning
Complete Unit, 500 ml, 319 mm, 27
Supplier: Corning
: 6406-500
PYREX® Separating Funnels, Squibb, Glass, Corning
Catalog # 89091-408
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass, teflon stopcock, HDPE stoppers.
These separatory funnels are sturdy and durable. The replaceable PTFE stopcock assembly features a simple screw thread locking nut and collar which ensure that the stopcock cannot fall out in use. The tip is replaceable. Its ground end provides a better grip. The complete funnel includes [ST] high density polyethylene stoppers of 7 mm Ø stem.
: The replacement parts such as tip, stopcocks and funnel alone available and can be ordered separately.
Certificates
Search by Lot NumberSpecifications
- Capacity:500 ml
- Description:Complete Unit
- Total length:319 mm
- ST Stopper No.:27
- Cat. No.:89091-408
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



