VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP
Supplier: VWR International
Certificates
About this item
These leak-proof centrifuge tubes are manufactured from dark amber PP and provide protection for light sensitive samples by blocking UV lighting.
- Easy-to-read black graduations in ±2% increments
- Contains a large, white frosted writing area
- RNase-, DNase-, and endotoxin-free
- Autoclavable at 121 °C and freezable to –80 °C
- Can be centrifuged up to 12500×g
- Sterile tubes are sterilized by irradiation
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
The sterile tubes feature a printed labeling area for quick and convenient sample identification. Green high-density polyethylene caps are included. Tubes are available in 15 or 50 ml sizes, and are offered in a variety of packaging formats. All tubes and caps are autoclavable.
Certifications: Manufactured in a class 100 000 room environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Meet the requirements of RoHS.
Ordering information: Bulk packed items are supplied with tubes and caps packaged separately.
Specifications
- Catalog No:
- 89079-541
- 89079-537
- 89079-535
- 89079-538
- 89079-532
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Specifications
Related Information
Frequently Bought Together