KIMAX® Oil and Weathering/End Point Index Centrifuge Tube, Kimble Chase
Catalog # 89002-228
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Volume:100 ml
- Description:KIMAX® Oil and Weathering/End Point Index Centrifuge Tube
- Graduation increments:0.05 mL from 0 to 1 mL, 0.1 mL from 1 to 3 mL, 0.2 mL from 3 to 6 mL, 0.5 mL from 6 to 10 mL, 1 mL from 10 to 100 mL
- Tolerance:±0.02 mL from 0 to 0.1 mL, ±0.03 mL from 0.1 to 0.3 mL, ±0.05 mL from 0.3 to 1 mL, ±0.1 mL from 1 to 3 mL, ±0.2 mL from 3 to 5 mL, ±0.5 mL from 5 to 10 mL, ±1 mL above 10 mL
- Cat. no.:89002-228
- Supplier No.:45241-100
Specifications
About this item
Designed for use in the determination of residues in liquified petroleum (LP) gases.
- Calibrated to contain
- Dimensions: 37 Ext.Ø×203L mm (¹/₂×8").
- Centrifuge tubes are made of borosilicate glass
Tube features a scale and legend of durable white ceramic enamel. Top is tooled to accept a snap cap.
Certifications: ASTM Method D2158