PYREX® Soxhlet Extraction Tubes, [ST] Joints, Corning
85 ml (2.9 oz.), 24/40, [ST] 45/50
Supplier: Corning
: 3740-M
PYREX® Soxhlet Extraction Tubes, [ST] Joints, Corning
Catalog # 89090-480
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
For use with extraction apparatus with standard tapered ground joints at top and bottom. Bulb near the top of siphon tube aids siphoning action. Siphon tube protected from accidental damage by vapor tube. Capacity of extractor is measured to the top of the siphon tube.
Specifications
- Capacity:85 ml (2.9 oz.)
- Bottom [ST] Joint Size:24/40
- Top ST Joint Size:[ST] 45/50
- Cat. No.:89090-480
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



