Order Entry
Mexico
Orders LinkContactUsLinkComponent
Bransonic® Tabletop Cleaner, Branson

Bransonic® Tabletop Cleaner, Branson

0.44L (15 oz.), 117 V, 60 Hz
Catalog # 21800-006
Supplier #:  100-951-010
Bransonic® Tabletop Cleaner, Branson
Catalog # 21800-006
Bransonic® Tabletop Cleaner, Branson
Bransonic® Tabletop Cleaner, Branson

0.44L (15 oz.), 117 V, 60 Hz

Price
$6,964.65
Log in for availability
Each (1UN)
Product Details & Documents

Compact ultrasonic cleaner can be conveniently plugged in anywhere

Features a stainless steel 15-ounce-capacity tank and a five-minute timer that shuts off automatically.

Cleaner has many applications, including cleaning instrument and clock parts, small electrical/electronic components, optical pieces, and recorder and drafting pens.

Ordering information: All cleaners are supplied with a cover and parts basket.

Specifications
  • Capacity:
    0.44L (15 oz.)
  • Electrical:
    117 V, 60 Hz
  • Cat. No.:
    21800-006
  • Tank W×D×H:
    16.5L x 8.9W x 5.7D cm (6½" x 3½" x 2¼")
  • W×D×H:
    22.2L x 11.43W x 12.7D cm (8¾" x 4½" x 5")
  • Weight:
    1.36 kg (3 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.