Order Entry
Mexico
ContactUsLinkComponent
 
Anodisc® Unsupported Membrane Filters, Whatman®
  89203-116
 :  Cytiva
Product available on GSA Advantage®
undefined
Anodisc® Unsupported Membrane Filters, Whatman®
  89203-116
 :  Cytiva
 :  6809-5502
Product available on GSA Advantage®

 

  • Ø:
    47 mm
  • Pore size:
    0.02 µm
  • Description:
    Anodisc Circle Without Support Ring, 0.02 µm pore size, 47 mm
  • Size:
    50 Pieces
  • Protein:
    Low Adsorption
  • Burst strength:
    4.48 bar Min. to 7.58 bar Max.
  • Solvent:
    Very good resistance
  • Refractive index:
    1.6
  • Max. operating temperature:
    400° C
  • Application:
    HPLC mobile phase filtration and degassing
    Ultra cleaning of solvents
    Gravimetric analysis
    Liposome extrusion
    Scanning electron microscopy studies
    Bacterial analysis by epifluorescence light microscopy
    Micrometer and nanometer filtration
    Metal nanorods formation
  • Porosity:
    25% Min. to 50% Max.
  • Cat. no.:
    89203-116
  • Membrane Type:
    Anodisc 47
  • Supplier No.:
    6809-5502

 

 

Designed for use in vacuum and pressure filtration applications. Filters feature an unsupported Anopore® membrane disc compatible with a wide range of organic chemicals, solvents and aqueous solutions, eliminating the need for multiple filter types. Ideal for microscopic analysis because of its sieve-like properties and virtual transparency when wet.

  • Virtually transparent when wet
  • Minimal autofluorescence
  • Hydrophilic with wide solvent compatibility
  • Non-toxic for cellular growth

The non-deformable, capillary pore structure has no lateral crossovers between individual pores. The inorganic membrane filters have high pore density and narrow pore size, allowing particles no larger than the specified size to pass through the filter.

Microorganisms and particulates are captured on the surface of the membrane for light microscopy or electron microscopy sample preparation so they can be examined without transferring to another surface. No monomers, plasticizers, adhesives, surfactants or wetting agents are used in the manufacturing process, which eliminates sample contamination and ensures low protein binding and minimal loss of sample.

The Anodisc membrane filters enable easier handling and are suitable for both vacuum and pressure filtration.

Whatman Anodisc membrane filters are available in a variety of pore sizes and membrane diameters and in format with and without support rings.

Anodisc membrane filters can also be used for liposome extrusion, HPLC mobile phase filtration and degassing, solvent cleaning, and gravimetric analysis.