Mechanical Overhead Stirrer, RW 47 digital
Catalog # 85014-964
Supplier: IKA WORKS, INC. MX
Specifications
- Max. viscosity:100000 mPas
- Description:RW 47 digital overhead stirrer (3 phase supply)
- Model:RW 47 digital
- W×D×H:145×358×465 mm
- Chuck range:3 - 16 mm
- Max. torque:3000 Ncm
- Max. stirring capacity H₂O:200 L
- Power - motor input/output:513/370 W
- Speed range I:57 - 275 rpm
- Speed range II:275 - 1300 rpm
- Weight:16 kg
- Cat. no.:85014-964
Specifications
About this item
Extremely powerful, mechanically controlled laboratory stirrer designed for highly viscous applications for quantities up to 200 L. Unit has a robust, ergonomic design with constant power drive, suitable for intensive mixing for use in laboratories and pilot plants.
- Digital speed display
- Infinitely adjustable speed in two speed ranges
- Push through agitator shafts
- Overload protection and error code display
- Quiet operation
The stirrer is equipped with protection to avoid overheating of the motor by means of self-locking temperature limiter. Additionally, to secure bowls, an optional stirring shaft protector and clamping fixture are available.
Certifications: IP protection class according to DIN EN 60529: IP 54
Ordering information: RW 47 digital is supplied as three-phase power supply. Heavy duty telescopic stand 85014-958 is recommended as an optional accessory. Stirring shafts must be ordered separately.