HelixMark® Color Stripe Silicone Tubing, Wacker Material, Freudenberg Medical
82017-668
- Tubing ext.Ø:0.625"
- Tubing int.Ø:0.375"
- Wall thickness:0.125"
- Color:Red Stripe
- Cat. no.:82017-668
- Supplier No.:61-078-30
Distinctive silicone color striping enables users to recognize tube lines at a glance by application, tubing size, or functional area.
- Fully autoclavable and sterilizable
- Ideal for use in transfer operations as well as other applications requiring non-leachable material
- Material certification in every package
- Lot traceability
Designed to suit a wide array of laboratory applications or pharmaceutical processes. All tubes provide exceptional biocompatibility, having undergone studies according to ISO 10993-1 and meeting USP Class VI requirements. The production process ensures that the silicone stripe is integrated into the tube wall without touching or impeding the interior passage.
: Tubing is manufactured under strict Good Manufacturing Practices (GMP) in a FDA registered medical device facility.
: Tubing is packaged in 50' coils and double-bagged in crush-resistant boxes. Material certification and lot traceability is included in every box.