Tissue-Tek® Mega-Cassette® System, Sakura® Finetek
Product Details & Documents
Mega-Cassette® systems are designed for processing and embedding larger, thicker specimens, including bone, eye, and teeth. White, plastic cassettes feature snap-latch, hinge-lock, and disposable slotted lids that are easily removed with a twist. Three textured surfaces are available for writing. Resistant to solvents and decalcifying solutions. Reusable stainless steel base mold is sold separately.
White, plastic cassettes feature snap-latch, hinge-lock, and disposable slotted lids that are easily removed with a twist. Three textured surfaces are available for writing. Resistant to solvents and decalcifying solutions. Reusable stainless steel base mold is sold separately.
Specifications
- Depth:11 mm
- Width:24 mm
- Description:Mega-Cassette®
- Length:30 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



